Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Material Pipe Diameter (phi mm) Withstand Load (kg) Depth (mm) Height (mm) Width (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Pipe Diameter (phi mm) Withstand Load (kg) Depth (mm) Height (mm) Width (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1pc 1 RPM-1 89568911 4.99 SGD
In stock
White Iron / epoxy resin the powder paint 13.0/10.0 5-2 23 23 660-1100 Mini L 1PC 1 RPW-3 89568963 4.99 SGD
In stock
- - 13.0/10.0 7-3 23 23 420-660 - 1pc 1 RPM-2 89568927 4.99 SGD
In stock
- - 13.0/10.0 5-2 23 23 660-1100 - 1pc 1 RPM-3 89568936 4.99 SGD
In stock
- - 13.0/10.0 7-3 23 23 420-660 - 1pc 1 RPW-2 89568954 3.99 SGD
In stock
- - 13.0/10.0 8-4 23 23 320-460 - 1pc 1 RPW-1 89568945 3.99 SGD
In stock
ADD TO CART

Related Products