Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

UV Wide Visor

3.91 (46)
Size of Putting Nme(mm)
25x10
Screen
330x145mm
Dimensions (Width W x Depth D x Height H) (mm)
330x173x39
Weight (g)
220
Material
AS resin, polycarbonate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PF-682 89563826 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 11
3 star 8
2 star 5
1 star 2
Review Rating: 3.91
46 Customer Reviews
The reviews are automatic translation.
My car
3
From Japan
On 2017-09-30 09:57:32
Although it is certainly possible to shade the light, unfortunately the price at which the angle changes due to the vibration of the running is convincing.
This review is about item#89563826.
Used for Every
5
From Japan
On 2017-09-29 09:51:33
The shade of the visor body is just right. I think that it will be hard to see the front when driving a darker color. I think that the feeling of the hinge when raising and lowering is firm, but I do not know unless you try using durability to a certain extent. It is a translation that is inserted between the visor attached to the car from the beginning, but when you raise and lower it will slightly move in terms of structure. I think that it is better if the neighborhood improves here.
This review is about item#89563826.
Sunblind
3
From Japan
On 2017-06-21 15:51:14
It is cheap and good, but it is still better if there is more light blocking.
This review is about item#89563826.
When driving a car
3
From Japan
On 2017-05-20 14:36:57
It will be nearly two years after installation. Recently the rotating hinge part has become loose, it is in a state where it can not be stored firmly.
This review is about item#89563826.
My personal use
3
From Japan
On 2017-04-09 19:04:38
Tight sunlight is a bit inferior, but I think that normal sunlight is problematic.
This review is about item#89563826.
Car shading
5
From Japan
On 2017-01-18 18:41:44
I can fix it firmly to the sun visor and it is not dazzling and I can see well before. I think this is enough.
This review is about item#89563826.
Used for private driver's seat
2
From Japan
On 2016-10-30 15:22:16
I used it during the daytime sun was dazzling. It was somewhat disappointing because there was not much effect. Is it reasonable because the price was cheap? . I can only affix it in smoke later.
This review is about item#89563826.
Used on the passenger side of the driver's seat of the car
5
From Japan
On 2016-10-14 16:15:48
It is possible to move left and right where sunlight is in my eyes and dazzled, and COSPER is also good.
This review is about item#89563826.
Car visor.
5
From Japan
On 2016-09-01 20:43:13
Since the color is thin, it does not block visibility. I bought it with repeat.
This review is about item#89563826.
With a car of work
2
From Japan
On 2016-08-27 17:53:04
Oil sticks to where I touched with hands when using it. I have to come down without thinking more than I thought. Wearing a vinyl tape on the place to touch, doing a loose fit and loosening the moving part is so sooner or something?
This review is about item#89563826.

Related Products