Buy more than* S$200* and get FREE SHIPPING

Water Purifier Faucet

4.50 (2)
Replacement
About 3 months
Material
Styrene resin / elastomer resin / coconut shell activated carbon / Tourmaline / calcium sulfite / polyester non-woven fabric
Compatible
General faucet pipe diameter 16mm, foam faucet outside screw 22mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J226 89564124 5.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drinking water faucet
5
From Japan
On 2017-08-18 09:34:44
It is affordable and easy to install, so it is repeating. I plan to purchase it in the future
This review is about item#89564124.
Domestic work
4
From Japan
On 2016-07-14 18:15:14
It can be used for three months at this price, it can clean up cleanly surprisingly, it is easy to use. To put it simply, it's best if you have a shower function.
This review is about item#89564124.

Related Products