Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Conditioning Hanger

Withstand Load (kg)
5
Depth (mm)
360
Height (mm)
400
Color
White
Width (mm)
1090
Material
Iron / epoxy resin the powder paint
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ACH-1 89568647 32.99 SGD
In stock
ADD TO CART

Related Products