Buy more than* S$200* and get FREE SHIPPING

Face Sheild

3.80 (5)
Lens Thickness (mm)
0.3
Material (lens)
PVC
Functions
With white Sofutotsuba, 18mm width yellow cloth headband, helmet mounted Allowed (goggles clip used), glasses / dust mask combination Allowed
Main Part Dimension (mm)
180x295
Weight (g)
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N513 89554717 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Mowing
5
From Japan
On 2018-02-15 14:48:12
It is light and can be used with peace of mind as a relief. I am thankful for covering the throat.
This review is about item#89554717.
Used when cleaning at food factory
4
From Japan
On 2017-06-29 14:04:19
Because I am using a stapler, I am changing to a binding band. It is the best if we can improve here.
This review is about item#89554717.
Mowing
4
From Japan
On 2016-07-01 10:40:51
The field of vision is wide and work is easy to do.
This review is about item#89554717.
Cutting of metal
2
From Japan
On 2016-01-18 10:22:15
Transparency is not good
This review is about item#89554717.
To prevent oil from bouncing
4
From Japan
On 2015-02-04 01:42:44
It will prevent mist like petroleum, parts cleaner, magic clink and so on
This review is about item#89554717.

Related Products