Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Parts Case

4.00 (1)
Material (cover)
Polypropylene
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
77x138x31
Material (Body)
Polypropylene
Dimension (mm)
77x138x31
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J-S 60960803 2.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Case of mini-driver set was purchased since the damage.
4
From Japan
On 2015-03-03 13:34:24
Case of mini-driver set was purchased since the corruption. I am satisfied with just a good size.
This review is about item#60960803.

Related Products