Buy more than* S$200* and get FREE SHIPPING

Spur Gear Module 1

Dimensions BW (mm)
20
Face Width (W)(mm)
10
Dimensions BL (mm)
30
Accuracy Class
JIS N8 grade (formerly JIS4 grade)
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Module
1
Shape
RB
Material
S45C equivalent
...see all>
Product Options
ADD TO CART
Dimensions PCD (mm) Dimensions OD (mm) Dimensions BD (mm) Hole Diameter d (phi mm) Weight (kg) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions PCD (mm) Dimensions OD (mm) Dimensions BD (mm) Hole Diameter d (phi mm) Weight (kg) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 18 18 6 0.045 16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSB1-16 89558892 -
Discontinued
[x]
17 19 19 6 0.051 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSB1-17 89558901 -
Discontinued
[x]
18 20 20 6 0.059 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSB1-18 89558917 -
Discontinued
[x]
19 21 21 5 0.068 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSB1-19 89558926 -
Discontinued
[x]
15 17 17 6 0.039 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSB1-15 89558883 -
Discontinued
[x]
ADD TO CART

Related Products