Buy more than* S$200* and get FREE SHIPPING

Bubble Wrap

5.00 (1)
Air Particle Height (mm)
4
Air Particle Diameter (mm)
10
...see all
Product Options
ADD TO CART
Mouth Width (mm) Composition Depth (mm) Type Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Width (mm) Composition Depth (mm) Type Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 3-layer 250 For A5 Polyethylene None Belo 1Set(100Sheet) 1 ZUL/A5For 89563591 60.32 SGD
Shipped after 2017-01-23
270 3-layer 380 For B4 Polyethylene None Belo 1Set(100Sheet) 1 ZUL/B4For 89563564 119.90 SGD
Shipped after 2017-01-23
235 3-layer 330 For A4 Polyethylene None Belo 1Set(100Sheet) 1 ZUL/A4For 89563573 91.93 SGD
Shipped after 2017-01-23
210 - 270 - - - 1set(100sheet) 1 For ZUL/B5 89563582 76.10 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the time of dispatch of goods
5
From Japan
On 2016-11-14 15:32:21
Is sufficient firm thickness and strength to packing the bottle. We have to repeat.
This review is about item#89563573.

Related Products