Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anchor with Rib

4.00 (1)
Purpose
Fix with aluminum flame on use.
RoHS Directive
Fit
Dimensions C (phi mm)
7
Dimension K(mm)
12
Dimension G(mm)
40
Dimensions J (mm)
35
Dimensions I (mm)
38
Dimensions O (mm)
125
Dimensions N (mm)
20
Dimensions M (mm)
9
Dimensions B (mm)
23
Surface Processing
Black Baked
Dimensions E (mm)
50
Dimensions D (mm)
115
Dimension F (mm)
50
Dimensions A (mm)
30
Dimension H (mm)
7
Dimensions L (mm)
12
Weight (g)
225
Material
S25C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSRT8 89569417 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attach adjuster bolt to aluminum frame, use as caster attachment base
4
From Japan
On 2014-08-13 15:54:37
There are things with mounting holes that are smaller than M12, and there are things that I have to fix.
This review is about item#89569417.

Related Products