Buy more than* S$200* and get FREE SHIPPING

Stands for Aluminum Frame

4.00 (3)
Purpose
Please select by the dimensions of the aluminum frame.
RoHS Directive
Fit
Dimension G (phi mm)
13
Dimension K(mm)
M6
Dimensions J (mm)
30
Dimensions I (mm)
110
Dimensions B (mm)
-
Surface Processing
Trivalent Chromate
Dimensions E (mm)
20
Dimensions D (mm)
-
Dimension F (mm)
-
Dimension H (mm)
6
Height (mm)
146
Material
SPHC
...see all
Product Options
ADD TO CART
Dimensions A (mm) Weight (g) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Weight (g) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 1900 41 1PC 1 MKNAT8-4040 89569514 -
Discontinued
[x]
150 1350 31 1PC 1 MKNAT6-3030 89569496 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Bet framework for car nakadomari
5
From Japan
On 2016-07-06 16:52:11
It was in the processing base. There is a sense of security if you are firm.
This review is about item#89569496.
For prototype assembly
3
From Japan
On 2015-10-19 17:32:58
Moshikoshi lightly even if was good. (It can be a plate thickness thinner)
This review is about item#89569514.
As for the sign installation
4
From Japan
On 2014-05-07 10:36:35
In products that firm than I thought, it can be fixed tight. However, it's the inside dimension 31㎜ in for 30 corners, the left angle of since entering corners round frame It does not enter a not shaved. I think that there is no generally a problem.
This review is about item#89569496.

Related Products