Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Film Cross Tape
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
Tapes
>
Packaging Adhesive Tape Polyethylene Cloth
Film Cross Tape
NICHIBAN
Click for images of all products
Tensile Strength (N/10mm)
29
Adhesive Power (N/10mm)
2.4
Elongation (%)
18
Adhesive
A
Tape Thickness (mm)
0.11
Tape Length (m)
25
Tape Width (mm)
50
Length (m)
25
Thickness (mm)
0.11
Width (mm)
50
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Base Material
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Base Material
Color
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Polyethylene Cross
Green
1Roll
1
No.187
89563765
5.99 SGD
Shipped after 2018-04-23
-
-
1box(30roll)
1
No.187
89563756
159.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Film cloth tape 184
NICHIBAN
169.99 SGD
New cloth tape
Denka
389.99
-
429.99 SGD
Plastic edge offset
NOGA
23.99 SGD
(2)
RAZO RUBBER GRIP FOR SUPER GRIP PEDAL
CAR MATE
11.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
P Cut Tape No.4102
TERAOKA SEISAKUSHO
4.99
-
149.99 SGD
(13)
Fabric Tape
MonotaRO
2.99
-
89.99 SGD
(1280)
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
Tapes
>
Packaging Adhesive Tape Polyethylene Cloth
Related Products
Nichiban
nichiban tape
film tape
Cross joint
Top