Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adhesive Tape ecoBP

Adhesive Force (N/25mm)
8.3
Tensile Strength (N/25mm)
143.5
Length (m)
25
Thickness (mm)
0.136
Width (mm)
50
...see all>
Product Options
ADD TO CART
Extensibility (%) Base Material Ball Tack Holding Power (mm) Tape Thickness (mm) Purpose Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Extensibility (%) Base Material Ball Tack Holding Power (mm) Tape Thickness (mm) Purpose Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 PE Cross No.10 0.05 - Adhesive tape for light packaging Acrylic 1Roll 1 EBP 89569864 4.99 SGD
In stock
- - No.8 0.1 0.136 - - 1box(30roll) 1 EBP 89569855 139.99 SGD
In stock
ADD TO CART

Related Products