Buy more than* S$200* and get FREE SHIPPING

Polyethylene Plastic Bag

5.00 (1)
Purpose
Packing bread, preservation of fruit and cut vegetables.
Dimensions (Width x Length) (mm)
230x340
Thickness (mm)
0.01
Material
High-density polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(800Sheet) 1 0.01x230x340 89570354 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bag of goods
5
From Japan
On 2015-01-31 08:25:38
It is easy to take out from the box, the bag is easy to open, it is stronger than the bag which I had purchased so far, it is hard to break and it is very good.
This review is about item#89570354.