Buy more than* S$200* and get FREE SHIPPING

Pail Container

4.00 (2)
Bottom Thickness (mm)
0.5
Bottom Diameter (mm)
240
Plate Thickness (mm)
0.35
Depth (mm)
200
Caliber (phi mm)
280
Capacity (L)
10
Weight (g)
980
Material
Galvanized sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 89570406 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cement brush
3
From Japan
On 2017-07-21 16:52:11
It seems that the bottom is wider and easier to use than the shape of an ordinary bucket. I noticed this time, is the folded side part near the bottom? Something of greasy sticky sticky sticks to the circumference. I use it outside and do not mind because it gets dirty, but if you use it indoors or who wants to use it beautifully I think that you care.
This review is about item#89570406.
Garden work
5
From Japan
On 2015-09-22 20:35:13
The place of the handle feels weak. I am using it in the garden work, but it is useful because it is easy to use.
This review is about item#89570406.

Related Products