Buy more than* S$200* and get FREE SHIPPING

Rain Suit

3.46 (28)
Caution
* Strong tension and rubbing cause damage of cloth. * Be careful to use at near the fire or at place where temperature is high. There is a risk of burns. * Do not leave wet. It cause of deterioration. * Avoid adhering agricultural chemicals, medicines, etc.
Water Pressure Resistance (mmH2O)
8000
Material (Surface)
Polyester + PVC lamination
Materials (lining)
Polyester mesh I (except shorts)
Functions
(Jacket) desorption hood, back mesh lid pocket one place, double wing placket / (pants) hem adjustment button (1 stage)
Set Contents
Up and down
...see all
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96-104 86-96 170-175 LL Silver 1Set 1 - 89570722 -
Discontinued
[x]
90-98 78-88 165-170 L Navy 1Set 1 - 89570677 -
Discontinued
[x]
102-110 94-104 175-180 3L Navy 1Set 1 - 89570695 -
Discontinued
[x]
84-92 72-80 160-165 M Navy 1Set 1 - 89570661 -
Discontinued
[x]
84-92 72-80 160-165 M Silver 1Set 1 - 89570704 -
Discontinued
[x]
90-98 78-88 165-170 L Silver 1Set 1 - 89570713 -
Discontinued
[x]
102-110 94-104 175-180 3L Silver 1Set 1 - 89570731 -
Discontinued
[x]
96-104 86-96 170-175 LL Navy 1Set 1 - 89570686 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 8
2 star 3
1 star 3
Review Rating: 3.46
28 Customer Reviews
The reviews are automatic translation.
Farm work
3
From Japan
On 2017-03-26 20:59:59
In the early spring of the work for the price accordingly, it is sufficient. Summer, flock be?
This review is about item#89570731.
Order failure
3
From Japan
On 2017-02-03 14:52:19
I ordered the 3L. Described, such as around the waist is I wanted.
This review is about item#89570731.
In river cleaning in the rain
5
From Japan
On 2016-10-28 10:43:04
Is no problem. I did that with the stock only, I would sell if this quality at this price.
This review is about item#89570686.
In animal husbandry site
1
From Japan
On 2016-08-29 14:18:36
While I maintain Do-it slightly stiff dough, but the cheap Wari had I think a decent thing, I thought could one place scratch, will tear to tingle and horizontal as torn from there on and on now useless. Is a sense of cut Periperi objects filled with perforations. It was poor goods become unusable with the use of only one time. So you handling is terminated immediately. Cheaper and it will no longer buy.
This review is about item#89570677.
To work in the rain
5
From Japan
On 2016-06-01 20:45:07
The second time purchase. Cheap and durable
This review is about item#89570731.
Luggage loading and unloading work in the rain
4
From Japan
On 2016-05-18 08:52:00
Price for the relatively good quality. It was selected the size of the table as a reference, get lost in the size selection because it is worn on the uniform. This time uneasy result of selecting the size of one rank nearly OK.
This review is about item#89570695.
I think that trying to use when riding a bicycle on a rainy day
4
From Japan
On 2016-05-07 15:34:42
But it does not use still looks good.
This review is about item#89570695.
Rain, work in the snow
5
From Japan
On 2016-02-01 16:57:31
I think the thing that pretty firm in spite of the price is equipped with a mesh of material on the inside. Take off clothes also only there is a mesh material, it feels like rather be easier. It is there is no perfect If it is, double cuffs.
This review is about item#89570686.
Outdoor work
2
From Japan
On 2015-12-11 14:57:56
I have purchased a 3L, but short sleeves, will out wrist. The size of the table as well as height adjustment and adaptation waist circumference, and then ask you to also described shoulder width and sleeve length.
This review is about item#89570695.
When the rainy commuter bike
3
From Japan
On 2015-11-20 23:31:30
It used without problems
This review is about item#89570686.

Related Products