Buy more than* S$200* and get FREE SHIPPING

Cut-Off Wheel

4.47 (60)
Purpose
Thin steel sheet, thin wall small diameter pipe, stainless steel, corrugated galvanized plate, round stock, angle, channel., Thin steel sheet, thin wall small diameter pipe, stainless steel, corrugated galvanized plate, round stock, angle, channel.
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80
Usage Tool
Disk grinder
Hardness
T
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Abrasive Material
AZ
Thickness (mm)
0.8
Grain Size
60
Type
Both sides reinforcement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 105x0.8x15 01151045 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 41
4 star 12
3 star 3
2 star 2
1 star 2
Review Rating: 4.47
60 Customer Reviews
The reviews are automatic translation.
Used to restore motorcycle
5
From Japan
On 2018-05-21 11:33:46
The reduction of grindstone part is also less, and the sharpness is also good, so it is a recommended item.
This review is about item#1151045.
Cutting of metal
5
From Japan
On 2018-05-10 04:04:35
Although it is inferior to the product whose price is doubled, the grindstone is thin, so it is well cut and the cutting speed is fast. It is good from the price What I have to watch out for is thin, so it cracks when the side becomes worn and thin It is safe to throw away even if the blade remains even if the grinding stone has heat when cutting the thick material This is unavoidable. Please be careful if you work
This review is about item#01151045.
For construction
4
From Japan
On 2018-04-27 18:33:42
Although it is a private brand, it is recommended because it is cheap
This review is about item#1151045.
Used when traveling on a small cutting work
5
From Japan
On 2018-04-12 14:32:04
Stainless steel and high nickel steel can be cut easily with thin blades
This review is about item#1151045.
Hardware cutting. Small article iron cutting
5
From Japan
On 2018-04-06 20:25:44
It is sharp that the price is cheap. Because the reduction of the grinding wheel will last long as well.
This review is about item#1151045.
Sunday maintenance work
4
From Japan
On 2018-02-19 21:18:31
I often purchase it. It is excellent in sharpness, but it is very weak to shock.
This review is about item#1151045.
Angle cutting
5
From Japan
On 2018-02-06 15:25:41
Even with a 6 mm angle, the thickness of the blade is thin, so cutting is quick and easy.
This review is about item#1151045.
Cutting at the time of making a shaving-off tool
5
From Japan
On 2018-02-03 07:35:48
The thinner the cutting whetstone, the less material is reduced, and it cuts well, but since it decreases so quickly, I think that the one that is inexpensive is the best because it uses the number of sheets. If you buy a monotaro brand on a cheap day it will be cheaper so it will help.
This review is about item#01151045.
Cutting of steel
4
From Japan
On 2017-12-25 21:13:28
I used it to cut steel but it seems that it was quite exhausted but it is cheap from the price
This review is about item#1151045.
To cut a 2 mm thick titanium plate.
5
From Japan
On 2017-12-11 16:24:07
Compared to other products, the cutting time is faster and there is no fever. Although the sharpness is good, abrasion of the whetstone is long and cost is good.
This review is about item#1151045.

Related Products