Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut-Off Wheel

2.75 (12)
Purpose
Steel plate, stainless steel, pipe, corrugated galvanized plate, round stock, angle, channel and general metal., Steel plate, stainless steel, pipe, corrugated galvanized plate, round stock, angle, channel and general metal.
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80
Usage Tool
Disk grinder
Hardness
R
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Abrasive Material
AZ
Thickness (mm)
1.6
Grain Size
46
Type
Both sides reinforcement
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 105x1.6x15 01151054 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 6
Review Rating: 2.75
12 Customer Reviews
The reviews are automatic translation.
Cutting work of steel materials such as angle
3
From Japan
On 2017-11-30 11:25:08
It was durability equivalent to the price. I expect further durability to be improved.
This review is about item#1151054.
Cutting Angle
1
From Japan
On 2017-08-15 19:44:32
Reduction is fast. It has only about 1/2 of other manufacturers. We will lose unless it is less than half the price of other manufacturers.
This review is about item#1151054.
Steel cut
1
From Japan
On 2017-02-06 10:59:51
The handsome monoterror's grinding stone is NG It decreases faster than the steel material so it will not be enough even how much it will be miserable
This review is about item#1151054.
I used two pieces to cut an iron pipe (gas pipe Ф 15).
1
From Japan
On 2017-02-03 12:03:49
I used two pieces to cut an iron pipe (gas pipe Ф 15)! I was surprised to see Miuru.
This review is about item#1151054.
Dismantling (cutting) of steel cane houses
1
From Japan
On 2017-01-06 17:28:04
It wears out immediately, it does not become usable. I regret not having lost money, buying.
This review is about item#1151054.
For metal cutting
1
From Japan
On 2016-11-24 00:14:26
worst! It decreases immediately with a thin metal plate. Will not it be possible?
This review is about item#1151054.
Cutting and deburring of iron pipe
5
From Japan
On 2016-11-08 15:08:32
You can cut well. (It is convenient to use in various situations because it is convenient for handling and is versatile.) It is satisfactory because it can be purchased inexpensively with PV products.
This review is about item#1151054.
Aluminum material structure cutting
1
From Japan
On 2016-07-28 13:32:33
At the same time I bought a thing with a thickness of 1.2 mm and compared it, but the blade crack is not terribly usable. When examined, it was easy to lack it easily if you pushed severely the unmolding of product abrasive grain by hand. Therefore, I immediately dispose of it before I was injured. It is not a very recommendable thing! Is it properly managed? It seems to be a proof that measures such as moisture in the grinding wheel management are not done.
This review is about item#01151054.
When repairing industrial machinery
4
From Japan
On 2016-01-17 18:20:33
I can not compare it with others because it is used a little but I am using it convinced by myself.
This review is about item#01151054.
Metal hardware cutting
5
From Japan
On 2015-04-10 20:35:46
I used it to cut iron aluminum, but it was also less sharp and the sharpness was outstanding. I have done a good shopping. I will purchase it if there is a chance.
This review is about item#01151054.

Related Products