Buy more than* S$200* and get FREE SHIPPING

Belt-Tension Measuring

5.00 (2)
Caution
* USB cable is not included.
RoHS Directive
Compliant
Range Measurement
10Hz-5000Hz
Power
Alkaline batteries (AAA x2 pcs.)
Weight (g)
120
Accessories
Furekiamu type microphone (part number: TM over AMM), carrying case, alkaline batteries (AAA x2 pcs.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U-508 89570896 699.90 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Belt replacement etc.
5
From Japan
On 2016-07-06 15:13:38
You can use it without any problems if you set the first setting neatly! Although it may be available anywhere, I bought it from here because of the goodness of correspondence of Monotaro.
This review is about item#89570896.
Belt tension
5
From Japan
On 2016-06-09 19:26:00
It is high, but it can be said
This review is about item#89570896.

Related Products