Buy more than* S$200* and get FREE SHIPPING

Ballpoint Pen Refill

4.86 (7)
Dimensions (Shaft Diameter phi x Total Length) (mm)
4.4x111.5
Ball Tip Diameter(mm)
0.5
Weight (g)
1.7
Compatible
SXN-150-05, SXN-150C-05
...see all>
Product Options
ADD TO CART
Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow Oiliness 1PC 1 SXR-5.15 87103064 1.99 SGD
In stock
Yellow Oiliness 1PC 1 SXR-5.24 87103073 1.99 SGD
In stock
Blue - 1PC 1 SXR-5.33 87103082 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Accounting work
5
From Japan
On 2017-08-12 13:36:55
Write is very good. I bought a replacement core as Hebirote will soon run out of ink.
This review is about item#87103073.
Writing
4
From Japan
On 2016-07-01 09:37:03
Sometimes clogged and some things can not be used. Perhaps there is nothing for it if the taste is good enough.
This review is about item#87103073.
Paperwork
5
From Japan
On 2016-05-26 16:04:47
Anyway it's easy to write and hands are less tired, so I use it all the time. After I encounter this ballpoint pen, I can not use any other ballpoint pen.
This review is about item#87103073.
During office work
5
From Japan
On 2016-05-24 08:22:58
Recently I am very addicted. Easy to write and we are addicted to a place where the core is thin but can be written smoothly. As of now writing taste, there is no dissatisfaction.
This review is about item#87103064.
Office work
5
From Japan
On 2016-05-13 14:35:18
The jet stream is really easy to use. Thank you very much.
This review is about item#87103073.
Fill in notepad
5
From Japan
On 2016-04-04 11:20:57
I did not have Φ 0.38 in your assortment, so I tried purchasing it, but since there is neither Φ 0.5 nor ink sag, nor is it nice to scrub, so it was just right to fill in the memo pad.
This review is about item#87103082.
Office work
5
From Japan
On 2015-08-16 15:27:14
It is a good ballpoint pen for easy writing in classic products. Because it is a small amount, it is to adjust to the free shipping amount.
This review is about item#87103064.

Related Products