Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Tool Case

4.33 (3)
Storage Amount
Up to about 5kg
Partition Plate
Two
Inside Dimension (mm)
340x180x155(115+40)
Outside Dimension (mm)
370x215x195
Weight (kg)
1.6
Material
Aluminum, MDF, EVA, PVC
Accessories
Key x2, belt x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-B201 89334743 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For tooling of moving
5
From Japan
On 2016-07-06 16:42:10
It is small and durable Shopping very good for carrying
This review is about item#89334743.
Do you ask this question?
3
From Japan
On 2016-03-01 23:29:35
Well it is an aluminum case.
This review is about item#89334743.
For protection and storage
5
From Japan
On 2014-11-22 18:36:23
It was perfect for the project size of urethane, so it was easy to work on buffering side. Again, I can not expect more than expected strength.
This review is about item#89334743.

Related Products