Buy more than* S$200* and get FREE SHIPPING

Keyed Door Knobs

4.60 (5)
Caution
Cylinder replacement is available if all of them are same model. To replace from pin cylinder to X cylinder is no available. Please replace full set. For outside open (OR,OL) only. No strike for outside open.
Purpose
Entrance
Mounting Door Thickness (mm)
29 to 40
Cylinder
3 pcs MK GMK GGMK CNK other various devices can key extraction sensing device with a 6-pin cylinder X NX cylinder brass plate made ​​key
Finishing
Case / honing (S32H) knob / paper (S32P) Rose / paper (S32P)
Material
Case / stainless steel knob / stainless steel Rose / stainless steel
...see all>
Product Options
ADD TO CART
Type Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Specification Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outwardly opening Bx cylinder - 1PC 1 516 40989094 87.99 SGD
In stock
- NX cylinder Entrance 1PC 1 NX-516 40989173 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Maintenance of rental apartments
5
From Japan
On 2017-08-26 17:01:32
I think that it is very good. I was able to do installation smoothly.
This review is about item#40989094.
Residents of the apartment for retreat
5
From Japan
On 2016-03-27 05:06:29
It has 3 keys. Because I wanted to change to dimple key, I am satisfied because it is compatible with old products and cheaper than other sites.
This review is about item#40989173.
Residential entrance, Doorway key attachment
3
From Japan
On 2015-09-23 20:51:39
I used it to exchange keys. Since we selected the type that can be attached to the size and standard considering the manufacturer, installation work is about five minutes. It is a feeling that the outside knobs are not smooth and their familiar use while using them, but they seem to be problematic especially for locking.
This review is about item#40989173.
Replacement work
5
From Japan
On 2014-09-16 14:16:57
I was able to install without problems
This review is about item#40989094.
Key exchange
5
From Japan
On 2014-07-23 18:19:41
very good.
This review is about item#40989094.

Related Products