Buy more than* S$200* and get FREE SHIPPING

Junior keeper

Purpose
Kitchen, office, etc..
Hear Insulation Temperature
65 degrees or more (6 hours)
Cooler Temperature
11 degrees or less (6 hours)
Functions
Cup / inner shoulder antibacterial, push cock
Dimensions (Width W x Depth D x Height H) (mm)
191x221x236
Caliber (phi mm)
About 84
Capacity (L)
2.8
Color
Silver
Weight (kg)
0.84
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 INB-30 SL 89737733 -
Discontinued
[x]
ADD TO CART