Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Glass Cloth Tape

4.61 (87)
Adhesive Power (g/25mm)
3000
Heat-Resistant Temperature (deg C)
-30-130
Base Material Thickness (mm)
0.18
Tape Thickness (mm)
0.28
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Purpose Gloss Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Gloss Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipes, ducts, etc., Pipes, ducts, etc. Yes Acrylic Aluminum glass cloth 50 1Roll 1 - 89744846 13.99 SGD
In stock
- - - - 100 1roll 1 - 29867836 26.99 SGD
In stock
- - - - 75 1roll 1 - 29867827 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 60
4 star 20
3 star 7
2 star 0
1 star 0
Review Rating: 4.61
87 Customer Reviews
The reviews are automatic translation.
Car parts
4
From Japan
On 2018-06-10 12:41:11
I use it with car parts. I use it in the mackerel filling. It's very good.
This review is about item#29867827.
It is used for repairing the rain leakage of the half-roof lighting.
3
From Japan
On 2018-06-01 14:38:01
There is a backing paper in aluminum cloth tape. I imagined a type without a backing paper and bought it so I got litter on the backing paper when pasting. Tedious! I think that things are not bad.
This review is about item#89744846.
Automobile inspection and maintenance
4
From Japan
On 2018-05-30 19:42:03
Just raise all four sides with an aluminum glass cloth tape to those who do not usually ride with car inspection and maintenance, the battery rise will decrease.
This review is about item#29867836.
It can be used quite well.
5
From Japan
On 2018-05-13 14:23:41
Although I would like to evaluate during the use period, it is possible to only evaluate the appearance. Good appearance and wearing without problems
This review is about item#29867827.
Repair of sound insulation material
5
From Japan
On 2018-05-06 14:16:04
It is a bit thinner than Nito's, but it is a powerful adhesion and no problem. I will not resist overwhelming Cospa anyhow.
This review is about item#89744846.
Range hood For ventilation pipe locking wool installation
4
From Japan
On 2018-05-04 15:05:52
It is easy to handle because it has a shape like a gum tape However, I feel that the adhesion is somewhat inferior to that of other companies I think that it would be good if you have adhesive strength of about double-sided tape for Plamor
This review is about item#89744846.
When repairing the roof of the garage
4
From Japan
On 2018-05-03 14:37:14
It is convenient to cut the tape with hands. Stickiness is strong and firmly sticks. Strength is stronger than aluminum tape and it also has durability.
This review is about item#89744846.
Used in cars
5
From Japan
On 2018-05-02 19:30:23
Cost performance is very good. There is no dissatisfaction with adhesive strength and durability.
This review is about item#89744846.
Used in maintenance work
3
From Japan
On 2018-04-20 09:11:19
The product exceeding the expectation arrived and it was saved. Thank you again if you have the opportunity.
This review is about item#89744846.
Used for connection of aluminum ducts etc.
3
From Japan
On 2018-02-11 17:29:53
It was convenient because it can be used in tape format. Compared to other manufacturers of the same thickness, there was no sense of firmness of the aluminum mesh, and there was a problem with the strength after pasting.
This review is about item#89744846.

Related Products