Buy more than* S$200* and get FREE SHIPPING

Anti-static Gloves

2.75 (4)
Caution
*Use only for its intended purpose.
Purpose
For work in laboratories or with semi-conductors.
Resistance Value (ohm)
108 -109
Middle Finger Length (cm)
8.7
Material
Polyester (conductive fiber woven processing)
...see all>
Product Options
ADD TO CART
Palm Width (cm) Overall Length (cm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Overall Length (cm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 22 L 90 1Pair 1 AS-302-L-M 89744882 3.99 SGD
In stock
8.5 21 M 85 1Pair 1 AS-302-M-M 89744873 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Inspection of molded parts
1
From Japan
On 2016-07-28 14:03:04
I bought it for trial because it is cheap, but the dust came at the moment of opening. can not use.
This review is about item#89744873.
Maintenance of the camera lens.
1
From Japan
On 2015-12-28 14:16:52
I ordered L size, but it was hard for me to work small.
This review is about item#89744882.
When having a product
4
From Japan
On 2015-12-17 17:20:26
It's fine if you have LL size.
This review is about item#89744882.
Assembling pc
5
From Japan
On 2014-11-10 21:38:25
It will not be annoying for work because it is not stiff. Durability is unknown unless you use it in the future, you do not need to request it from the price side.
This review is about item#89744873.

Related Products