Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Anti-static Gloves

4.75 (4)
Caution
*Use only for its intended purpose.
Purpose
For work in laboratories or with semi-conductors.
Resistance Value (ohm)
108 -109
Middle Finger Length (cm)
8.7
Material
Polyester (conductive fiber woven processing)
...see all
Product Options
ADD TO CART
Palm Width (cm) Overall Length (cm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Overall Length (cm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 22 L 90 1Pair 1 AS-301-L-M 89744864 4.00 SGD
In stock
8.5 21 M 85 1Pair 1 AS-301-M-M 89744855 3.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When working to carry documents from the base of the metal
5
From Japan
On 2017-01-18 23:45:56
Until now, it really saved stops quite right to have come Biribiri static electricity.
This review is about item#89744855.
Electric wiring
4
From Japan
On 2016-07-29 17:31:25
It could be used without problems. Durability in long-term use is unknown.
This review is about item#89744855.
Such as when touching the everyday car
5
From Japan
On 2016-05-16 10:43:41
Easy to fit, light and has a silky I expect because I do not know what can still antistatic much since the purchase for the coming winter other types of gloves is quite prevented
This review is about item#89744855.
Handling of new personal computer and parts
5
From Japan
On 2014-09-01 01:38:25
In order not to put as much as possible fingerprints on the new personal computer I bought, but is the M size, was about perfect for my small hands I think it was tough and I S. Slip even enough to function properly, there are a whole. Arbitrarily without even passing Suppo, also feeling of wearing no unpleasant feeling.
This review is about item#89744855.

Related Products