Buy more than* S$200* and get FREE SHIPPING

Incandescent Porch Light

Caution
Not available to do a box mounted.
Purpose
Dedicated wall surface (vertical and sideways) and ceiling surface
Ledge (mm)
101
Electric Lamp
20 form fluorescent light one lamp (daylight white)
Power Consumption (W)
19
Height (mm)
701
Color
Cover / milky white
Weight (kg)
1.2
Width (mm)
101
Material
Cover / acrylic
Type
Rainproof type
Specification
Hand screw type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HSW5067E 89751313 -
Discontinued
[x]
ADD TO CART

Related Products