Buy more than* S$200* and get FREE SHIPPING

3-Button Optical Mouse

Number of Wheels
1
LED Color
Red
Reading Method
Optical sensor system
Interface
USB
Connector Shape
USB (A) male
Cable Length (m)
1
Power
USB bus power
Weight (g)
80
Size
M
Specification
Injected ray type / visible wavelength region
...see all>
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Resolution Capability Color Number of Buttons Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Resolution Capability Color Number of Buttons Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1000,1600 count (switchable ) Red 3pc * includes wheel button 1PC 1 M-Y5AURRD 75926295 -
Discontinued
[x]
- 1000,1600 count (switchable ) White 3pc * includes wheel button 1PC 1 M-Y5AURWH 75926313 -
Discontinued
[x]
- 1000,1600 count (switchable ) Silver 3pc * includes wheel button 1PC 1 M-Y5AURSV 75926304 -
Discontinued
[x]
- 1000,1600 count (switchable ) Pink 3pc * includes wheel button 1PC 1 M-Y5AURPN 75926286 -
Discontinued
[x]
- 1000,1600 count (switchable ) Blue 3pc * includes wheel button 1PC 1 M-Y5AURBU 75926277 -
Discontinued
[x]
I except 64.0x103.0x38.0 ※ cable 1000, 1600 count (switchable) Black (Including wheel button) 3 1PC 1 M-Y5AURBK 75926261 -
Discontinued
[x]
ADD TO CART

Related Products