Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves

Around Palms (cm)
About 20.3 over 22.8
Size
M
Overall Length (mm)
24
Thickness (mm)
0.1
Material
Nitrile rubber 100%
ESCO Part Number
EA354BD-41
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 EA354BD-41 03438355 -
Discontinued
[x]
ADD TO CART