Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Glove

Around Palms (cm)
About 20.3 over 22.8
Size
M
Overall Length (mm)
240
Thickness (mm)
0.1
Material
Nitrile rubber 100%
ESCO Part Number
EA354BD-51
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 EA354BD-51 03438382 39.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products