Buy more than* S$200* and get FREE SHIPPING

Socket, Hex Type, Inter Section Angle 9.5mm

4.93 (15)
Surface Processing
Trivalent chromium plating
Plug Angle (mm)
9.5
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 22 28 - 1PC 1 TS3-08S 48919297 2.99 SGD
Shipped after 2018-05-28
- 12 20 28 - 1PC 1 TS3-12S 48919333 2.99 SGD
Shipped after 2018-05-28
2-0072 10 22 28 416-0941 1PC 1 TS3-10S 48919315 2.99 SGD
Shipped after 2018-05-28
2-0072 6 20 28 416-0916 1PC 1 TS3-06S 48919272 2.99 SGD
Shipped after 2018-05-28
2-0072 13 22 28 416-0967 1PC 1 TS3-13S 48919351 2.99 SGD
Shipped after 2018-05-28
2-0072 24 92 30 416-1009 1PC 1 TS3-24S 48919464 3.99 SGD
Shipped after 2018-05-28
2-0072 7 20 28 416-0924 1PC 1 TS3-07S 48919281 2.99 SGD
Shipped after 2018-05-28
2-0072 17 46 30 416-0983 1PC 1 TS3-17S 48919403 3.99 SGD
Shipped after 2018-05-28
2-0072 14 26 28 416-0975 1PC 1 TS3-14S 48919376 2.99 SGD
Shipped after 2018-05-28
2-0072 19 56 30 416-0991 1PC 1 TS3-19S 48919421 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
Licked bolt
5
From Japan
On 2018-05-01 17:54:57
One shot clear ·····················
This review is about item#48919297.
For car maintenance
5
From Japan
On 2018-03-09 10:20:48
Feeling used, there is no problem at all. I think that strength is not losing to a famous manufacturer. It is the best in COSPA.
This review is about item#48919333.
maintenance
5
From Japan
On 2017-12-07 12:56:55
As I liked to buy before, it is an additional order COSPA Durability Max I also want to repeat
This review is about item#48919333.
Preliminary tool for bike maintenance
4
From Japan
On 2017-11-02 21:34:07
I bought a good quality socket at the same price as the cheapest items sold at the home center. There is no problem if you do not use something bad or sloppy.
This review is about item#48919297.
Machine maintenance
5
From Japan
On 2017-07-18 20:27:58
It can be used normally. Plating and finishing are also good and I think that we will arrange other sizes at this price.
This review is about item#48919333.
Bicycle drain bolt tightening work
5
From Japan
On 2017-05-05 17:16:27
I was very satisfied with a firm commodity for the price. I think that it can be used for a long time.
This review is about item#48919403.
Motorcycle maintenance
5
From Japan
On 2017-04-24 14:33:33
I think that Cospa is very good without rattling. Until now it was a KTC socket, but from now on this will be right.
This review is about item#48919333.
Passenger car maintenance
5
From Japan
On 2017-03-28 17:24:57
Even at a low price, I think that the quality is high. Because it is a consumable item, it is saved.
This review is about item#48919315.
Car maintenance
5
From Japan
On 2016-03-19 13:36:52
I purchased it and I liked it so I added it. Texture and usability are also good. I am satisfied with the fit to the screw. It is also recommended that it is difficult to slip even with hands with oil as knurling is done.
This review is about item#48919297.
Motorcycles, car maintenance
5
From Japan
On 2015-11-01 14:47:45
Six-sided ones are coming in with this price and I am very satisfied. You can also add power with confidence to those stuck.
This review is about item#48919315.

Related Products