Buy more than* S$200* and get FREE SHIPPING

Socket, Hex Type, Inter Section Angle 6.35mm

4.25 (8)
Surface Processing
Trivalent chromium plating
Plug Angle (mm)
6.35
Overall Length (mm)
25
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 24 - - 1PC 1 TS2-13S 48919245 2.99 SGD
In stock
5 8 416-0827 2-0072 1PC 1 TS2-05S 48919184 2.99 SGD
In stock
6 10 416-0843 2-0072 1PC 1 TS2-06S 48919193 2.99 SGD
In stock
7 10 416-0851 2-0072 1PC 1 TS2-07S 48919202 2.99 SGD
In stock
12 20 416-0886 2-0072 1PC 1 TS2-12S 48919236 2.99 SGD
In stock
5.5 10 416-0835 2-0072 1PC 1 TS2-5.5S 48919263 2.99 SGD
In stock
14 30 - - 1PC 1 TS2-14S 48919254 2.99 SGD
In stock
8 10 - - 1PC 1 TS2-08S 48919211 2.99 SGD
In stock
10 12 - - 1PC 1 TS2-10S 48919227 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used as a tool for maintenance of goods purchased and creation of accessories
4
From Japan
On 2017-07-22 20:32:06
The things that I used to use are becoming easy to use because the corners are becoming sluggish and difficult to use.
This review is about item#48919227.
Tightening of nut
3
From Japan
On 2017-03-05 16:55:01
Recently, inch size has not been sold so much in ISO standards, so it is useful.
This review is about item#48919254.
Machine maintenance
2
From Japan
On 2017-02-21 13:13:58
There is no dissatisfaction of both quality and price. However, TRUSCO's stamps are engraved with company names on the outer circumference, so it is difficult to understand the size engraving of small frames per 7 to 10 mm. It is better to engrave only numerals of size, but not to stick to it.
This review is about item#48919202.
Bicycle maintenance
5
From Japan
On 2017-01-06 08:21:50
It is fine, but the surrounding knurls are quite useful.
This review is about item#48919254.
For car maintenance
5
From Japan
On 2015-10-24 23:31:56
It is M10 which is used most for car maintenance. In the case of a narrow place I frequently use this 6.35 mm short ratchet wrench, but the other day, I lost and panicked and bought it. If it is this size you can purchase even 100, but the quality is still different.
This review is about item#48919227.
Maintenance work in general
5
From Japan
On 2015-10-22 21:05:18
I do not have any problem, I think cost performance is good. It would be even better if the socket size is more or less aligned.
This review is about item#48919184.
Car maintenance
5
From Japan
On 2015-09-19 23:18:58
It is not professional use, there is no problem at all in Sunday Mecha. The low price is attractive. If you use hexagon, you do not have to worry about licking.
This review is about item#48919193.
Automotive tool for motorcycles
5
From Japan
On 2014-09-05 23:42:09
I wanted a motorized tool of a motorcycle, but manufacturer genuine products were high in price now and hesitated at a high price. This time, I purchased 1/4 inch size of T handle, 100 mm extension, 8 mm socket, 5 mm HEX, 6 mm HEX which seems to be used frequently. With the compactness as expected, we are very satisfied with ease of use without trouble on the vehicle.
This review is about item#48919211.

Related Products