Buy more than* S$200* and get FREE SHIPPING

Push Button Latch

Caution
Use spacer attached is you use it for door 24 -26
Knob Diameter (phimm)
27.7
Compatible Door Thickness (mm)
Please use the spacer attached to if you want to use on the door of 24 to 42 24 to 26.
Height (mm)
19
Material
Zinc alloy, ABS resin (chocolate color)
Accessories
+ M3x0.5x20 1 this dish, M3x0.5x30 1 + This dish, spacer x1 months
...see all>
Product Options
ADD TO CART
Finishing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AB color paint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFD-555 09417947 29.99 SGD
Shipped after 2018-06-06
WB-plated   1PC 1 AFD-555 09417931 24.99 SGD
Shipped after 2018-06-06
This gold-plated *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AFD-555 09417983 -
Discontinued
[x]
Substitute gold-plated   1PC 1 AFD-555 09417974 -
Discontinued
[x]
Chrome plating   1PC 1 AFD-555 09417965 18.99 SGD
In stock
Sentoku Plating   1PC 1 AFD-555 09417956 -
Discontinued
[x]
GB-plated   1PC 1 AFD-555 09417922 -
Discontinued
[x]
ADD TO CART

Related Products