Buy more than* S$200* and get FREE SHIPPING

Spray Gun Set

3.43 (21)
Purpose
For woodwork, furniture paint, metal paint, For woodwork, furniture paint, metal paint
Air Working Pressure (MPa)
0.3-0.35
Compressor
750W or more
Paint Nozzle Diameter (phi mm)
1.5
Cup Capacity (mL)
About 750
Fluid Discharge Rate (mL/min)
About 185
Open Pattern (mm)
About 180
Air Consumption (L/min)
About 130
Supplying System
Wicking formula
Weight (g)
About 430 (except cup)
Set Contents
Gun, cup, air plug, spanner, brush
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 89791825 72.13 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 2
1 star 5
Review Rating: 3.43
21 Customer Reviews
The reviews are automatic translation.
In aqueous paint
4
From Japan
On 2017-02-27 03:51:58
While sauce sealing force is weak liquid of paint cans, it would come out, air, and if not at the beginning of the adjustment of the coating solution, difficult. Although good for those sprayed a wide range, then the spray is difficult. Kana familiar?
This review is about item#89791825.
When the paint job
1
From Japan
On 2016-11-27 17:25:52
Breathing, texture of the paint does not become rough totally useless. I do not know whether the product bad for either originally such a thing does not work anyway.
This review is about item#89791825.
Paint job
1
From Japan
On 2016-11-15 18:39:45
I not be able to spray clean because the breath is not come out evenly
This review is about item#89791825.
For painting
4
From Japan
On 2016-10-28 12:59:45
Handle is the part is easy to use even in a soft woman. The width of the spray is also blown easy to just well. However, there are times when that loosened the screw portion is used, there is a time to blow while closing. s in the overall easy-to-use to.
This review is about item#89791825.
All paint
1
From Japan
On 2016-09-19 13:04:10
It can not be used at all. Not sucked up at all. Pressure enters also useless in defining whether or slightly higher. Clogging also useless even if it was not to disassemble and clean. Upside down, but it blew properly If you put a direct thinner to mouth. Absolutely there is no feeling of pulling Come to rely on the finger to the wicking opening. The paint and thinner and the time was only used in vain. I want to immediately exchange.
This review is about item#89791825.
Paint a wave tin shed roof
5
From Japan
On 2016-07-31 16:22:19
Paint spray pounding was the first, but was able to successfully paint thanks to the spray gun. Price was also affordable and best products.
This review is about item#89791825.
Blow below the chassis black
1
From Japan
On 2016-03-10 18:49:46
Do you a breath from the first time of use. Or not it is the second time in this use, even if the various adjustments, was if not improved much?
This review is about item#89791825.
Painting
5
From Japan
On 2016-03-09 09:03:07
Useful enough I do not know how much long-lasting, but I thought that something substantial price. Uchi craftsmen also, did it do so are satisfied. It had also said heavy only a little. Spray condition (finish) is also satisfied. If monotoro brand, making it easier to repeat that it is a little more inexpensive. By all means, I want your best prices.
This review is about item#89791825.
Painting of wooden pallets
5
From Japan
On 2015-12-24 08:06:56
Enough performance because the colors do you put. Commodity arrival was saved at the earliest.
This review is about item#89791825.
Buy a car chassis paint
5
From Japan
On 2015-12-15 14:58:38
Also in comparison with the spray gun, which is sold to the public enemy, you can use without any problem. In addition, I want to buy if you need.
This review is about item#89791825.

Related Products