Buy more than* S$200* and get FREE SHIPPING

Spray Gun

2.75 (4)
Purpose
For woodwork, furniture paint, metal paint
Air Working Pressure (MPa)
0.3-0.35
Compressor
750W or more
Paint Nozzle Diameter (phi mm)
1.5
Fluid Discharge Rate (mL/min)
About 185
Open Pattern (mm)
About 180
Air Consumption (L/min)
About 130
Supplying System
Wicking formula
Weight (g)
About 430
Set Contents
Gun, air plug, spanner, brush
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 89791834 57.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
塗装作業
1
From Japan
On 2017-04-14 18:11:05
やっぱり安物買いの銭失い、すぐに使い物にならなくなった。
This review is about item#89791834.
Vehicle maintenance
3
From Japan
On 2016-08-21 09:40:51
I'm using at the time of painting of the vehicle, but it does not go out paint and not squeezed.
This review is about item#89791834.
Use the below painting of car maintenance.
4
From Japan
On 2015-07-31 15:40:35
Expensive until now, but had been long-term use a gun, it has helped us easier to exchange at this price. Conversion joint of the coupler was also able to purchase together here.
This review is about item#89791834.
Blowing of the bond
3
From Japan
On 2015-07-14 08:15:02
- Best price is cheap, it is survive to the affordable and frequently exchange.
This review is about item#89791834.

Related Products