Buy more than* S$200* and get FREE SHIPPING

Paint Cup

4.33 (3)
Purpose
For suction type spray guns
Mounting Screw Diameter
G1 / 4 (female thread)
Paint Supply System
Wicking formula
Material
(Body) aluminum, (lid) Aluminum alloy
...see all
Product Options
ADD TO CART
Cup Capacity (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cup Capacity (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 750 226 1Set 1 750ml 89791843 30.10 SGD
In stock
About 1000 257 1Set 1 1000ml 89791852 33.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Under the floor, water-soluble, termite extermination
4
From Japan
On 2017-02-27 04:03:03
In under the floor of the work, each time to put the paint, so troublesome, two purchase. Just good size, reverse to too heavy and more large, the working efficiency is poor. Of the air, but the beginning is difficult adjustment of paint, you get used to it, work efficiency, cancer is good.
This review is about item#89791852.
Machine repair
5
From Japan
On 2016-02-14 21:08:28
It is good for painting of repaired work machine, tractor etc
This review is about item#89791843.
Painting machine overhaul
4
From Japan
On 2015-08-24 16:15:59
Since there are several cups, the quality is satisfactory in terms of price without problems. However, the capacity becomes bigger than the previous one which is obsolete, there are things that I think inconvenience when painting a narrow part, but the stability at the time of putting the gun becomes better and paint also enters more, so overall It is a good evaluation.
This review is about item#89791843.

Related Products