Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spray Gun Set

3.74 (34)
Purpose
For woodwork, furniture paint, metal paint, For woodwork, furniture paint, metal paint
Air Working Pressure (MPa)
0.3-0.35
Compressor
750W or more
Paint Nozzle Diameter (phi mm)
1.3
Cup Capacity (mL)
About 400
Fluid Discharge Rate (mL/min)
About 165
Open Pattern (mm)
About 150
Air Consumption (L/min)
About 90
Supplying System
Gravity
Weight (g)
About 430 (except cup)
Set Contents
Gun, cup, air plug, spanner, brush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 89791861 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 12
3 star 10
2 star 1
1 star 2
Review Rating: 3.74
34 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2018-06-21 15:32:49
Amazon 1000 yen It is much more textured than a little thing and there is a sense of security.
This review is about item#89791861.
First painting
5
From Japan
On 2018-06-14 20:29:04
I used it for bike painting. With DIY paint level it was clean enough.
This review is about item#89791861.
When painting work
3
From Japan
On 2018-06-12 14:54:03
After a while it got to leak out what caused it.
This review is about item#89791861.
Painting of general buildings
5
From Japan
On 2018-06-08 15:09:31
When purchasing at home center before, air leakage and material leakage occurred and there was damage of nut etc. I can not understand how far the durability is in the course of use in the future, but for now it can be used without problems.
This review is about item#89791861.
Car maintenance
4
From Japan
On 2018-02-26 14:36:03
I repeat it many times for downward blowing. It is cheap and saved.
This review is about item#89791861.
Bike, car painting
4
From Japan
On 2017-09-07 15:03:31
For the price it is good to paint well the cup is large, the adjustment of the coating width can also be adjusted and the amount can be adjusted and can be used normally, so if it says it is poor accuracy or paint leaks a little from the moving part We clean well leaking paint and adjust each part.
This review is about item#89791861.
Painting
4
From Japan
On 2017-09-06 22:47:38
I can use it at all more than I had thought for the price. Just cup lid is too loose
This review is about item#89791861.
Partial painting, small articles painting
4
From Japan
On 2017-07-30 17:39:52
I was worried about cheap buying, but I finished very well with trial painting I am satisfied.
This review is about item#89791861.
Painting (It does not require precise work)
5
From Japan
On 2017-02-23 16:25:23
Since it is not a work that requires a strict finish, we are using it for simple painting, so it's easy to use It will not be trouble and I would like to use it to what extent consumable items will be useless in the future
This review is about item#89791861.
Steel painting
5
From Japan
On 2016-12-24 11:06:36
I am pleased that the price is affordable. Even if it gets broken it can be purchased cheaply so it is not worth it if you do not clean it carefully. Please be assured that painting can be sprayed neatly without problems.
This review is about item#89791861.

Related Products