Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spray Gun

3.50 (2)
Purpose
For woodwork, furniture paint, metal paint
Air Working Pressure (MPa)
0.3-0.35
Compressor
750W or more
Paint Nozzle Diameter (phi mm)
1.3
Fluid Discharge Rate (mL/min)
About 165
Open Pattern (mm)
About 150
Air Consumption (L/min)
About 90
Supplying System
Gravity
Weight (g)
About 430
Set Contents
Gun, air plug, spanner, brush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 89791877 57.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Painting
3
From Japan
On 2016-01-29 17:08:20
I could use it normally.
This review is about item#89791877.
It is used for a little undercoating at work.
4
From Japan
On 2015-02-04 17:19:23
There are variations depending on products. There were times when it was useless depending on things even once it was disassembled and recombined. I think that it is a good level for the price.
This review is about item#89791877.

Related Products