Buy more than* S$200* and get FREE SHIPPING

Spray Gun Cup

3.17 (6)
Purpose
For gravity type spray guns, For gravity type spray guns
Mounting Screw Diameter
G1 / 4 (female thread)
Paint Supply System
Gravity
Cup Capacity (mL)
About 400
Weight (g)
159
Material
(Body) aluminum, (lid) Aluminum alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 400ml 89791886 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Painting work
1
From Japan
On 2017-08-21 11:36:56
I think that the price is cheap, but Bali is so amazing it can not be used as it is. Burr processing of the hand tightening part connecting the gun and the cup is sweet, and cutting your finger as it is. Since the perfect circle does not appear in the cup and the top cover, if you cant it, the paint will spill. Moreover, the burr treatment is not done on the top of the cup, and the top lid is damaged by burrs each time you wear the top lid. When washing the wash cloth is caught, it is the level to injure if the hand hits. I think that it would be better to improve this in a different way.
This review is about item#89791886.
Painting
4
From Japan
On 2016-04-18 16:00:03
The price was reasonable and reasonable.
This review is about item#89791886.
To the painting of a railroad model
3
From Japan
On 2016-02-22 09:46:23
It is too big to use as a railroad model.
This review is about item#89791886.
Painting
1
From Japan
On 2015-08-30 14:27:35
The accuracy of the cup and the cap is the lowest. Cap is hard to get caught! Once the cap is caught it will not come out easily Everything cheap cheap is cheap Does not it pre-check? I would like you to stop selling such irresponsible products! Or check it and ship it! It is!
This review is about item#89791886.
Application of adhesive
5
From Japan
On 2015-05-06 12:49:41
I bought it at the same level as the current product cheaply
This review is about item#89791886.
Painting
5
From Japan
On 2014-08-07 13:25:28
Does such a cheap cup exist? It is a gravity formula and there is no problem.
This review is about item#89791886.

Related Products