Buy more than* S$200* and get FREE SHIPPING

Push Button Latch

5.00 (3)
Caution
Use the spacer sold separately for 20mm and less thickness of the door.
Knob Diameter (phimm)
20.7
Compatible Door Thickness (mm)
21-38
Height (mm)
12
Material
Zinc alloy, ABS (chocolate color)
Accessories
+ Dish M3 x 0.5 x 20 1 This, + dish M3 x 0.5 x 30 1 This, spacer 1 month
...see all>
Product Options
ADD TO CART
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sentoku color plated 1PC 1 AFD-500 09418035 14.99 SGD
In stock
WB-plated 1PC 1 AFD-500 09418017 13.99 SGD
In stock
GB-plated 1PC 1 AFD-500 09418001 14.99 SGD
In stock
Chrome-plated 1PC 1 AFD-500 09418044 14.99 SGD
In stock
AB color paint 1PC 1 AFD-500 09418026 14.99 SGD
In stock
This gold-plated 1PC 1 AFD-500 09418062 20.99 SGD
In stock
Substitute gold-plated 1PC 1 AFD-500 09418053 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Change knob
5
From Japan
On 2016-05-11 16:37:07
The texture is also very good, and the manufacturer products are well done as expected. For the goods I was able to install without problems and I am very satisfied.
This review is about item#09418035.
Closet knob for repair
5
From Japan
On 2016-01-27 15:50:01
There is no dissatisfaction with this.
This review is about item#09418053.
Home furniture and isomorphic knob for replacement in case of breakdown
5
From Japan
On 2014-08-13 01:22:03
Although it is a type of knob that is often seen with detached house furniture, it is a part that it is difficult to hit even when searching on the site when repairing furniture individually. I saw it on your website and the dimensional drawings were also presented, so I was able to do the replacement work without trouble.
This review is about item#09418053.

Related Products