Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AFD500-ADF501 Spacer

Outer Diameter (phi mm)
35
Inner Diameter (phi mm)
28
Thickness (mm)
3
Material
ABS (chocolate color)
Compatible Body
Push knob (AFD-500, AFD-501)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AFD-500/501 for the spacer 09418141 0.99 SGD
In stock
ADD TO CART

Related Products