Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Mounting Door Thickness (mm) Compatible Door Thickness (mm) Cylinder Application Back Set Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Door Thickness (mm) Compatible Door Thickness (mm) Cylinder Application Back Set Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 - 37 36 Three wafer cylinder with key Interior doors with a key 60mm 1PC 1 SM-G2-60 40988586 37.99 SGD
In stock
30 to 37 36 Wafer cylinder Bathroom and washroom 60mm 1PC 1 SM-U65-60 40988631 35.99 SGD
In stock
25 to 30 28 Wafer cylinder Passage 90mm 1PC 1 SM-U15-90 40988622 37.99 SGD
In stock
25 to 30 28 Wafer cylinder Bathroom and washroom 90mm 1PC 1 SM-U65-90 40988647 41.99 SGD
In stock
25 to 30 28 3 pcs wafer cylinder key Interior doors with a key 90mm 1PC 1 SM-G2-90 40988595 41.99 SGD
In stock
- - - - 50mm, 50mm, 50mm 1pc 1 SM-G2-50 11046918 35.99 SGD
Shipped after 2018-05-07
30 to 37 36 Wafer cylinder Passage 50mm 1PC 1 SM-U15-50 40988604 31.99 SGD
In stock
30 to 37 36 Wafer cylinder Passage 60mm 1PC 1 SM-U15-60 40988613 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2018-03-08 09:40:30
Although it is a door knob in the toilet, it was just fitted in the previous mounting hole and replaced.
This review is about item#40988631.
Exchange
3
From Japan
On 2017-12-28 15:23:08
I found the thing I was looking for and it is very convenient to use.
This review is about item#40988595.
For home use
5
From Japan
On 2017-11-04 17:51:43
Although it exchanged with a door knob without lock, it is a good item that is easy to use because it is inside push lock.
This review is about item#40988586.
Exchange the door knob in the bathroom
5
From Japan
On 2017-09-08 20:42:30
Specification explanation understood to amateur like us is very grateful.
This review is about item#40988647.
Change bathroom doorknob
5
From Japan
On 2017-02-19 00:32:05
The bathroom doorknob at home decays and it can not be specified and replaced. Because it is an old house, it is here only to fit the size. Be careful not to remove both screws at the same time at saucer change!
This review is about item#40988647.
Used for doors of mobile sales vehicles
5
From Japan
On 2016-04-02 07:30:21
Easy to install, inexpensive and satisfactory with perfection products.
This review is about item#40988586.
Replacement
5
From Japan
On 2016-02-29 15:12:49
Since the one in use was damaged by the distortion of the door, I bought it for replacement newly. It was quite saved because it was easily replaced.
This review is about item#40988586.
Replacing the old door knob
5
From Japan
On 2015-11-15 19:27:11
The conventional door knob was also SHOWA, so I could exchange it well.
This review is about item#40988613.
For replacement
4
From Japan
On 2015-04-29 13:55:20
The master key is rejected because there is nothing to match. You can make it according to the skill of the shop clerk if it is a specialty shop of key match.
This review is about item#40988586.
Replacement of door knob
4
From Japan
On 2014-12-16 13:12:05
Since there was no manual, I had a hard time to break it. What is nothing to remember when you remember once ... Key is a bit, a feeling ~ feeling ^ ^ There is no particular problem
This review is about item#40988586.

Related Products