Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Color Length (m) Processing Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Length (m) Processing Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.2 - - 1pc 1 #12-PS 40987143 28.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #26-AS 40987222 40.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #25-BS 40987161 25.99 SGD
Shipped after 2018-05-08
- 2.2 - - 1pc 1 #25-MS 40987195 31.99 SGD
Shipped after 2018-05-08
- 2.2 - - 1pc 1 #7-ES 40987055 25.99 SGD
In stock
- 2 - - 1pc 1 #12-MS 40987125 33.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #28-PS 40987274 19.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #7-TS 40987091 23.99 SGD
In stock
- 2.2 - - 1pc 1 #25-BS 40987177 22.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #26-KS 40987265 38.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #12-PS 40987134 25.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #33-BS 40987283 30.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #38-CS 40987292 29.99 SGD
In stock
- 2 - - 1pc 1 #38-ES 40987301 24.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #7-MS 40987064 29.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #7-PS 40987073 24.99 SGD
In stock
Black 2 Slide processing Natural rubber 1PC 1 #7-US 40987116 -
Discontinued
[x]
- 2 - - 1pc 1 #7-ES 40987046 22.99 SGD
In stock
- 2 - - 1pc 1 #7-RS 40987082 25.99 SGD
In stock
- 2.2 - - 1pc 1 #7-TS 40987107 24.99 SGD
In stock
- 2 - - 1pc 1 #12-SS 40987152 23.99 SGD
In stock
- 2 - - 1pc 1 #25-MS 40987186 24.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #25-TS 40987213 25.99 SGD
Shipped after 2018-05-08
- 2 - - 1pc 1 #38-PS 40987317 28.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soundproofing
5
From Japan
On 2014-05-02 21:49:09
It is used at sound insulation construction work. It is easy to handle and recommended.
This review is about item#40987116.
Soundproofing work
5
From Japan
On 2012-11-14 20:13:07
It is an essential gap tape when raising the super lightweight door to the sound insulation performance exceeding the super weight class soundproof door or raising the normal aluminum sash to the sound insulation performance several times higher than the sound insulation sash. It is expensive as a gap tape but it is worth it. Manufacturers are also considering to manufacture with high precision and to deliver the shape of the long form. However, it has been folded and packed from a monotail. This will not be usable.
This review is about item#40987055.