Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electromagnetic Total Counter

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This
Purpose
For general industry such as machine tools, textile machinery, printing machinery, packaging machinery, food processing machinery. For measuring control such as office equipment, vending machine,various lease machine, etc., For general industry such as machine tools, textile machinery, printing machinery, packaging machinery, food processing machinery. For measuring control such as office equipment, vending machine,various lease machine, etc., For general industry such as machine tools, textile machinery, printing machinery, packaging machinery, food processing machinery. For measuring control such as office equipment, vending machine,various lease machine, etc., For general industry such as machine tools, textile machinery, printing machinery, packaging machinery, food processing machinery. For measuring control such as office equipment, vending machine,various lease machine, etc., For general industry such as machine tools, textile machinery, printing machinery, packaging machinery, food processing mach
Ratio
(Make) 1: 1
Display Number (mm)
4.0x2.4 (the white characters on a black background)
Tolerable Voltage Fluctuation
-15-+10%
Rating Time
(Energized) Continuous
Pulse Width
50ms
Counting Method
1 pulse 1 count (Energized 1/2 count, resting half count)
Reset
Manual reset push-button
Connection
Lead 250mm
Maximum Counting Speed
10Hz
Number of Digits
4
Power Consumption
AC3-4VA,DC2-3W
Cycle(Hz)
50/60 shared
Mounting Method
Panel mounting clip spring
Weight (g)
100
...see all>
Product Options
ADD TO CART
Power Supply Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 1PC 1 MCF-4X AC200V 89752117 38.99 SGD
In stock
100 1PC 1 MCF-4X AC100V 89752101 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Replace with a broken one
5
From Japan
On 2018-02-19 21:47:40
It flows smoothly. There is no improvement point for use. I think it's good.
This review is about item#89752101.
Confirm the number of operation of equipment
5
From Japan
On 2017-11-24 14:43:53
It is a repeater. It is small, inexpensive, easy to use, and will be repeat even when it is needed next time
This review is about item#89752101.
Used attached to small plastic molding machine
5
From Japan
On 2016-11-17 10:57:42
Working efficiency improved by adding a counter.
This review is about item#89752101.
Press processing counter
5
From Japan
On 2016-06-09 06:44:02
I am using it externally I am satisfied that it can be installed in a viewable place.
This review is about item#89752101.
Used as a quantity counter for crimping machine
5
From Japan
On 2016-02-17 16:14:48
It is 1/3 the price of other counter and we are satisfied with price
This review is about item#89752117.
Installed as Tapper's counter
3
From Japan
On 2015-10-29 14:59:23
I think that it is a built-in counter, but I used it externally. Especially it can be used without problems.
This review is about item#89752117.

Related Products