Buy more than* S$200* and get FREE SHIPPING

Pipe Type File

5.00 (2)
Material (cover)
Paste PP film
External Dimensions (Width x Height) (mm)
179x220
Core Material
100% recycled pulp
Hole Intervals (mm)
80
Filing Thickness (mm)
40
Number of Holes
2
Across Back (mm)
55
Storage Number of Sheets
400
Type
Vertical
Size
A5 vertical
Color
Blue
Specification
Spine can be replaced/One side open binding
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Fu-E842B 35688694 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
File
5
From Japan
On 2017-04-14 18:59:21
It is a pipe file of Kokuyo. I wanted A5S and bought it with other things.
This review is about item#35688694.
Filing of downloaded instruction manual
5
From Japan
On 2014-09-11 15:15:28
I like it very much with just good thickness and easy to use A5.
This review is about item#35688694.

Related Products