Buy more than* S$200* and get FREE SHIPPING

Living Environment Thermo-hygrometer, For Heatstroke

4.00 (1)
WBGT Exponent
0.0 to 60.0deg C, minimum 0.1deg C (heat stroke index)
Volume (dB)
(Apart 10cm) about 70
Service Space
(Where there is no solar irradiation in the indoor and outdoor) Indoor
Measurement Interval
About every 20 seconds
Battery Life
(Without alarm operation) about three months
Measurement Mode
[Index] heat stroke heat stroke index (WBGT), temperature, humidity (relative humidity), time or aridity index (WBGT) [Random] heat stroke index (absolute humidity), temperature, humidity (relative humidity), time [aridity index] aridity index (absol
Display Items
Or aridity index (WBGT) heat stroke index (absolute humidity), temperature, humidity (relative humidity), time
Relative Humidity
10 to 99% RH, 1% RH minimum
Outer Dimensions (Width W x Height H x Depth D) (mm)
47x82x12.5
Measurement Pricision
[Temperature] + /-1deg C (10.0 to 39.9deg C), + /-2deg C (0.0 to 9.9deg C, 40.0 to 50.0deg C) [humidity] + / -5% RH (30 to 69 % RH), + / -10% RH (20 to 29% RH, 70 to 90% RH), 25deg C at the time
Measurement Item
Temperature, humidity (relative humidity)
Power
One form CR2032 lithium battery
Weight (g)
(Including battery) about 40
Accessories
One CR2032 battery (for trial), strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5687 89752975 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Worker's measures against heat stroke
4
From Japan
On 2016-08-04 16:58:43
Compact and convenient to carry. Warning sound is small but difficult point
This review is about item#89752975.

Related Products