NoteBuy more than* S$200* and get FREE SHIPPING

Full Harness Lanyard

Caution
Disapprove to touch something with high temperature. Be careful about touching sharp corners. Use it with the range of 25-50 degree C. But not available to use it during freezing. Weight restriction: 100kg or less.
Purpose
Full harness lanyards. For single rope.
Lanyards (length) (mm)
1700
Lanyards (strap width) (mm)
15
Hook Opening (mm)
(Body side) 18 (structure-side) 50
Standard
Products conforming to "Standard for safety zone" Ministry of Health, Labour and Welfare
Weight (g)
890
Type
Only one hanging
TRUSCO Part Number
377-8401
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-93-21KS-LY170-BP 39578716 159.90 SGD
In stock

Related Products