Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Binder

4.01 (105)
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
310
Width (mm)
250
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Body Dimensions (Width x Depth x Height) (mm) Compatible Size Across Back (mm) Storage Number of Sheets Color Specification Back Label Color Material (metal) Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Body Dimensions (Width x Depth x Height) (mm) Compatible Size Across Back (mm) Storage Number of Sheets Color Specification Back Label Color Material (metal) Material (cover) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 250x55x310 A4 size 55 300 Blue Single swing type Blue Steel The PP paste, paper core 1PC 1 MS30B 01110104 -
Discontinued
[x]
60 250x78x310 A4 size 85 600 Blue Single swing type Red Steel The PP paste, paper core 1PC 1 MS60R 89758024 -
Discontinued
[x]
50 250x75x310 A4 size 75 500 Blue Single swing type Blue Steel The PP paste, paper core 1PC 1 MS50B 01110113 -
Discontinued
[x]
40 250x55x310 A4 size 65 400 Blue Single swing type Yellow Steel The PP paste, paper core 1PC 1 MS40Y 89758006 -
Discontinued
[x]
80 250x95x310 A4 size 105 800 Blue Single swing type Red Steel The PP paste, paper core 1PC 1 MS80R 89758051 -
Discontinued
[x]
60 250x78x310 A4 size 85 600 Blue Single swing type Yellow Steel The PP paste, paper core 1PC 1 MS60Y 89758033 -
Discontinued
[x]
80 250x95x310 A4 size 105 800 Blue Single swing type Blue Steel The PP paste, paper core 1PC 1 MS80B 89758042 -
Discontinued
[x]
40 250x55x310 A4 size 65 400 Blue Single swing type Blue Steel The PP paste, paper core 1PC 1 MS40B 89757981 -
Discontinued
[x]
40 250x55x310 A4 size 65 400 Blue Single swing type Red Steel The PP paste, paper core 1PC 1 MS40R 89757997 -
Discontinued
[x]
60 250x78x310 A4 size 85 600 Blue Single swing type Blue Steel The PP paste, paper core 1PC 1 MS60B 89758015 -
Discontinued
[x]
80 250x95x310 A4 size 105 800 Blue Single swing type Yellow Steel The PP paste, paper core 1PC 1 MS80Y 89758067 -
N/A
[x]
30 250x55x310 A4 size 55 300 blue Single swing type Red Steel PP sticking, paper core 1copy 1 MS30R 17749838 -
Discontinued
[x]
30 250x55x310 A4 size 55 300 blue Single swing type Yellow Steel PP sticking, paper core 1copy 1 MS30Y 17749847 -
Discontinued
[x]
50 250x75x310 - 75 500 - - - - - 1copy 1 MS50Y 17749874 -
Discontinued
[x]
50 250x75x310 - 75 500 - - - - - 1copy 1 MS50R 17749865 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 54
4 star 22
3 star 10
2 star 14
1 star 5
Review Rating: 4.01
105 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2018-05-30 14:49:56
Quick response / delivery I am very satisfied. I was saved because I could quickly organize my documents.
This review is about item#89758006.
Organization of office
5
From Japan
On 2018-05-05 14:51:03
Because the price is cheap, is not it like metal fittings? I thought, but such a thing is not. It's very cheap. It is a great success in organizing offices. I purchased it the other day, so I think I will buy it again soon.
This review is about item#17749865.
Filing of instruction manual
4
From Japan
On 2018-05-02 14:32:22
Although usability has not changed, I purchased it because it is half the price of similar files. I was concerned about the smell a little when taking out from a plastic bag.
This review is about item#89757981.
For New Year Officers
5
From Japan
On 2018-04-15 20:25:53
In the new fiscal year, we collectively purchase it collectively with monotalou, and the officer is satisfied as well.
This review is about item#89757981.
Filing of the daily report
5
From Japan
On 2018-03-06 15:21:21
Compared with other companies' products, it is inexpensive, durable and easy to use.
This review is about item#89757981.
Collection and arrangement of survey materials and reports
2
From Japan
On 2018-02-07 14:36:07
The caulking structure of the root and fixed part of the fixed side guide tube (2 pieces) of the file hole part is weak, and as the file thickness increases, troubles often occur that the caulked part is broken due to weight even if there is no shock . It is cheap and it is incredible quality at this time. Is not it necessary to review manufacturing method, structure, manufacturing factory?
This review is about item#89757997.
Organizing documents such as invoices
2
From Japan
On 2018-01-23 18:49:08
I think that it is cheap, sturdy and good product, but the edge of the saddle-stitched bracket is sharp and cut. I think that injuries will increase as long as immediate improvement is not done.
This review is about item#89757981.
To close the sales slip relationship
3
From Japan
On 2018-01-22 15:10:42
I purchased it because there are no quality problems or cheaper than other stores.
This review is about item#89758042.
Used for file filing
1
From Japan
On 2018-01-19 15:09:49
Because it is about half price than the one on the market, I bought it for cost savings. As personal impressions, I think that it is not suitable for high use frequency applications. It is hard to open and hard to tighten. What's more, the back cover is stuffy and the impression is not good. I made it for a long-term preservation document as to see or not to look in the future.
This review is about item#89758042.
For document storage
5
From Japan
On 2018-01-18 18:15:31
I was looking for something with a large width and binding thickness, but I am satisfied with the price and durability.
This review is about item#89758042.

Related Products