Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Slide Rail 17 New Series

4.80 (5)
...see all
Product Options
ADD TO CART
Set Contents Slide Dimension (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Recommended Screw Mounting Method Dimensions C (mm) Color Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Slide Dimension (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Recommended Screw Mounting Method Dimensions C (mm) Color Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Left and right, and one each 325 - 145 400 - Alongside method - White -   1Set(2PC) 1 New 17Y-D-D-400 09415865 13.25 SGD
Shipped after 2017-05-01
Left and right, and one each 275 - 120 350 - Alongside method - White -   1Set(2PC) 1 New 17Y-D-D-350 09415856 13.12 SGD
Shipped after 2017-05-01
Left and right, and one each 225 - 95 300 - Alongside method - White -   1Set(2PC) 1 New 17Y-D-D-300 09415847 12.30 SGD
Shipped after 2017-05-01
Left and right, and one each 500 - - 600 - Bottom with method 140 White 120   1Set(2PC) 1 New 17S-D-D-600 09415831 17.60 SGD
Shipped after 2017-05-01
Left and right, and one each 450 - - 550 - Alongside method 90 White -   1Set(2PC) 1 New 17Y-D-D-550 09415892 16.54 SGD
Shipped after 2017-05-01
Left and right, and one each 400 - - 500 - Bottom with method 40 Brown 20 *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 New 17S-D-D-500 09415944 15.77 SGD
Shipped after 2017-05-10
Left and right, and one each 350 150 170 450 - Bottom with method - Brown - *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 New 17S-D-D-450 09415935 14.92 SGD
Shipped after 2017-05-10
Left and right, and one each 275 100 120 350 = + Dish wood screws 2.7xL Bottom with method - Brown -   1Set(2PC) 1 New 17S-D-D-350 09415917 13.81 SGD
Shipped after 2017-05-10
Left and right, and one each 400 - - 500 - Alongside method 40 White -   1Set(2PC) 1 New 17Y-D-D-500 09415883 14.92 SGD
Shipped after 2017-05-01
Left and right, and one each 350 - 170 450 = + Dish wood screws 2.7xL Alongside method - White -   1Set(2PC) 1 New 17Y-D-D-450 09415874 14.08 SGD
Shipped after 2017-05-01
Left and right, and one each 350 150 170 450 = + Dish wood screws 2.7xL Bottom with method - White -   1Set(2PC) 1 New 17S-D-D-450 09415804 14.08 SGD
Shipped after 2017-05-01
Left and right, and one each 225 75 95 300 - Bottom with method - White -   1Set(2PC) 1 New 17S-D-D-300 09415777 12.30 SGD
Shipped after 2017-05-01
Left and right, and one each 325 125 145 400 = + Dish wood screws 2.7xL Bottom with method - White -   1Set(2PC) 1 New 17S-D-D-400 09415795 13.51 SGD
Shipped after 2017-05-01
Left and right, and one each 325 125 145 400 - Bottom with method - Brown -   1Set(2PC) 1 New 17S-D-D-400 09415926 14.08 SGD
Shipped after 2017-05-10
- 450 - - 550 Phillips 'Flat Head Wood Screw2.7xL Bottom with system 90 White 70   1Set 1 New 17S-D-D-550 09415822 16.54 SGD
Shipped after 2017-05-01
Left and right, and one each 500 - - 600 - Alongside method 140 White -   1Set(2PC) 1 New 17Y-D-D-600 09415901 17.60 SGD
Shipped after 2017-05-01
Left and right, and one each 400 - - 500 = + Dish wood screws 2.7xL Bottom with method 40 White 20   1Set(2PC) 1 New 17S-D-D-500 09415813 15.66 SGD
Shipped after 2017-05-01
- 275 100 120 350 +Plate wood screw2.7xL Bottom attachment system - White -   1Set 1 New 17 S-D-D-350 09415786 12.31 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Desk drawers
4
From Japan
On 2017-01-05 16:31:59
Smooth you can open and close the drawer of the desk. It is reasonable in terms of cost.
This review is about item#9415865.
drawer
5
From Japan
On 2016-11-05 22:08:45
Drawer can be moved very lightly. Durability is also okay.
This review is about item#9415831.
equipment
5
From Japan
On 2016-06-14 15:27:04
Cost and is also a satisfaction without any problems.
This review is about item#09415831.
Cabinet making
5
From Japan
On 2016-06-08 15:27:54
Such as in the hardware store, it very helpful for treatment is not.
This review is about item#09415831.
Rather than the use of attached on both sides of the drawer, used as a hardware receiving pullout using one side only
5
From Japan
On 2015-06-22 23:59:18
Lack of document storage in the work in the desk, put to protrude the acrylic plate on the desk, creating a space. At that time, because the acrylic plate that was protruding from the desk tilts, used to prevent the drawer, tilt of the up to the end of the run-off plate. However, only one side is not perfect but there is a Datsuwa prevention folded, when the rotational force is applied to the axial direction It deviates. Was covered with backing plate so that it does not come off, but the product that there is folded on both sides so as not to Datsuwa I thought be nice if there.
This review is about item#09415856.

Related Products