Buy more than* S$200* and get FREE SHIPPING

Active Unit

4.10 (10)
Outside Dimension (mm)
305x70x290
Color
Gray
Weight (kg)
0.9
Material
Polypropylene
Set Contents
With belt hook mini case x6, mini case with belt hook Lx2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AU-M8 89335251 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Biscuits
4
From Japan
On 2017-08-29 17:19:02
To take a small box from the case body The claws are hard, they can not come off
This review is about item#89335251.
For carrying
5
From Japan
On 2017-08-23 22:32:36
The size as well as the size of the individual was the same size as I thought. Ideal for being loaded in a car
This review is about item#89335251.
When building hardware installation work
5
From Japan
On 2017-07-10 19:58:41
I am using it for storing bolts, nuts and washers when installing hardware. Before purchasing it was posted that the closing of the lid was not good at the other person's review, or it opened up without permission, so I was very worried until I started using it. However, there was not a problem at all with the goods that arrived at me. Because I am worried about it, I carry it by sleeping when transporting by car. Although I am using about half a year now, the lock does not become sweet, but rather closes to a place that is too hard. It is very useful.
This review is about item#89335251.
During machine maintenance
4
From Japan
On 2017-05-08 16:14:24
I used it for organizing small parts etc, I sold it at the home center, but I did it together with other products.
This review is about item#89335251.
work
5
From Japan
On 2017-04-28 22:09:23
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#89335251.
Do-it-yourself work, electrical work
3
From Japan
On 2016-09-29 17:32:56
Since I do not use it much, I purchased it if there are various sizes. Sometimes the contents falls apart at the corners of objects and jumps out. Good luck.
This review is about item#89335251.
maintenance
5
From Japan
On 2016-06-13 03:04:31
It is good to use.
This review is about item#89335251.
Used for storing parts
5
From Japan
On 2016-06-07 15:51:07
It was good for use and carrying for parts storage. In other words I think that rock is a little sweet.
This review is about item#89335251.
Air conditioner installation, screwing in electrical work etc.
1
From Japan
On 2015-12-11 17:47:37
Reached, opened and closed all of the lid of the case, it was easy to open about 2 places when checked, I thought that it would be useless as the screws fall down in the vertical direction. After all, I was keenly aware that it is better to distinguish what you buy from what you buy at the home center and what you buy on the net.
This review is about item#89335251.
As accessories for screws, anchors, terminals, etc.
4
From Japan
On 2014-11-09 20:59:29
Until now, I used similar items from other manufacturers, but because the lid part tears, I tried to purchase on this occasion. In order to open the lid while wearing it on the case, it was difficult to open a little only when gloves were used, so I used it for 4 star, but I will consent and use it at this price I will try to use it more and more. Another good thing is that it is convenient to fit in this box exactly in the box.
This review is about item#89335251.

Related Products