Buy more than* S$200* and get FREE SHIPPING

Active Unit

4.33 (3)
Outside Dimension (mm)
305x70x290
Color
Gray
Weight (kg)
0.9
Material
Polypropylene
Set Contents
Mini case with belt hook x9
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AU-9 89335267 22.92 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Organization of terminal class
5
From Japan
On 2016-10-03 16:10:53
I use to replacement what you need at the time of construction. Organizing can be usability has improved.
This review is about item#89335267.
We are divided by size material bis
5
From Japan
On 2016-04-11 16:14:31
Because the 6 cases can be stored in a box as a set, I think that good very organized easy.
This review is about item#89335267.
Portability of screws and material
3
From Japan
On 2016-02-06 10:49:08
3 I bought the set, but there is variation in the finish of the individual case. Or a hard and difficult to open things, there are things that the nails is not firmly caught. There is no problem in the sentence used in flat, by the time you got to the scene piled up in the car in a state in which the upright would come out the contents. (Only one claw is weak). Bad box of possible therefore can not be helped is looking for the company store collected in one set. Easy-to-use in total there is also durability. Out easily not caught in the in-vehicle at the time because the contour of the frame there is no strange protrusions and refreshing.
This review is about item#89335267.

Related Products